CAPSCREW SOC ST12 UNC 1.-8X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.-8X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.100.0400
  • Mfr. Model # U07000.100.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 1.15 lbs

Product Details

Carbon steel, blank steel finish, size 1-8 x 4, drive type hex, drive size 3/4 in, thread type 8, thread style imperial, thread direction right, thread length 2.5 in, head height 1 in, head dia. 1.5 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 3/4"
  • Thread Length 2-1/2"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 1"
  • Head Dia. 1-1/2"
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 1"
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Vented Hole Size Not Vented
  • Length 4"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list