CAPSCREW SOC ST12 UNC 1.-8X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.-8X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.100.0300
  • Mfr. Model # U07000.100.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 0.93 lbs

Product Details

Carbon steel, blank steel finish, size 1-8 x 3, drive type hex, drive size 3/4 in, thread type 8, thread style imperial, thread direction right, thread length 2.5 in, head height 1 in, head dia. 1.5 in, Rockwell hardness C37 to C45, meets/exceeds ASME B18

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Drive Size 3/4"
  • Drive Type Hex Socket
  • Thread Length 2-1/2"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1-1/2"
  • Thread Dia. 1"
  • Min. Tensile Strength 170,000 PSI
  • Head Height 1"
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Vented Hole Size Not Vented
  • Length 3"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Finish Black Oxide
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list