Skip Content
CAPSCREW SOC ST12 UNC 1.-8X20. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.-8X20.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.100.2000
  • Mfr. Model # U07000.100.2000
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 3.666 lbs

Product Details

Carbon steel, blank steel finish, size 1-8 x 20, drive type hex, drive size 3/4 in, thread type 8, thread style imperial, thread direction right, thread length 2.5 in, head height 1 in, head dia. 1.5 in, Rockwell hardness C37 to C45, meets/exceeds ASME B1

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2.5"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1.5"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Head Height 1"
  • Thread Dia. 1"
  • Dia./Thread Size 1"-8
  • Length 20"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Fastener Thread Type UNC
  • Material Grade Class 12
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list