Skip Content
CAPSCREW SOC ST12 UNC 1.-8X14. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.-8X14.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.100.1400
  • Mfr. Model # U07000.100.1400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 3.446 lbs

Product Details

Carbon steel, blank steel finish, size 1-8 x 14, drive type hex, drive size 3/4 in, thread type 8, thread style imperial, thread direction right, thread length 2.5 in, head height 1 in, head dia. 1.5 in, Rockwell hardness C37 to C45, meets/exceeds ASME B1

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -20 Degrees - 400 Degrees F
  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2.5"
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Thread Dia. 1"
  • Head Dia. 1.5"
  • Head Height 1"
  • Dia./Thread Size 1"-8
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Length 14"
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list