CAPSCREW SOC ST12 UNC 1.-8X1.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.-8X1.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.100.0175
  • Mfr. Model # U07000.100.0175
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 0.7 lbs

Product Details

Carbon steel, blank steel finish, size 1-8 x 1-3/4, drive type hex, drive size 3/4 in, thread type 8, thread style imperial, thread direction right, thread length 2.5 in, head height 1 in, head dia. 1.5 in, Rockwell hardness C37 to C45, meets/exceeds ASME

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 3/4"
  • Thread Length 2.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 1"
  • Head Dia. 1.5"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1"
  • System of Measurement Inch
  • Dia./Thread Size 1"-8
  • Length 1-3/4"
  • Material Grade Class 12
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list