Skip Content
CAPSCREW SOC ST12 UNC 1/4-20X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1/4-20X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.025.0200
  • Mfr. Model # U07000.025.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.03 lbs

Product Details

Carbon steel, blank steel finish, size 1/4-20 x 2, drive type hex, drive size 3/16 in, thread type 20, thread style imperial, thread direction right, thread length 1 in, head height 0.25 in, head dia. 0.375 in, Rockwell hardness C37 to C45, meets/exceeds

Technical Specs

  • Temp. Range -50? - 550? F
  • Item Socket Head Cap Screw
  • Drive Size 3/16"
  • Thread Length 1"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Head Dia. 3/8"
  • Thread Direction Right Hand
  • Thread Dia. 1/4"
  • Head Height 1/4"
  • Dia./Thread Size 1/4"-20
  • Min. Tensile Strength 170,000 PSI
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 2"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Finish Black Oxide
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list