CAPSCREW SOC ST12 UNC 1.3/8-6X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.3/8-6X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.137.0350
  • Mfr. Model # U07000.137.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 2.449 lbs

Product Details

Carbon steel, blank steel finish, size 1-3/8-6 x 3-1/2, drive type hex, drive size 1 in, thread type 6, thread style imperial, thread direction right, thread length 3.44 in, head height 1.375 in, head dia. 2.062 in, Rockwell hardness C37 to C45, meets/exc

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 1"
  • Drive Type Hex
  • Thread Length 3.44"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Min. Tensile Strength 170,000 psi
  • Head Height 1.375"
  • Thread Dia. 1-3/8"
  • Dia./Thread Size 1-3/8-6
  • Head Dia. 2.062"
  • System of Measurement Inch
  • Length 3-1/2"
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Vented Hole Size Not Vented
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list