Skip Content
CAPSCREW SOC ST12 UNC 1.3/8-6X11. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.3/8-6X11.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.137.1100
  • Mfr. Model # U07000.137.1100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 6.852 lbs

Product Details

Carbon steel, blank steel finish, size 1-3/8-6 x 11, drive type hex, drive size 1 in, thread type 6, thread style imperial, thread direction right, thread length 3.44 in, head height 1.375 in, head dia. 2.062 in, Rockwell hardness C37 to C45, meets/exceed

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 1"
  • Thread Length 3.44"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 2.062"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/8"
  • Head Height 1.375"
  • System of Measurement Inch
  • Dia./Thread Size 1-3/8-6
  • Length 11"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list