Skip Content
CAPSCREW SOC ST12 UNC 1.3/4-5X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.3/4-5X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.175.0600
  • Mfr. Model # U07000.175.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.336 lbs

Technical Specs

  • Drive Size 1-1/4"
  • Drive Type Hex
  • Thread Length 4.38"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 1.75"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 6"
  • Head Dia. 2-1/2"
  • Basic Material Carbon Steel
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/4"
  • Dia./Thread Size 1-3/4"-5
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list