CAPSCREW SOC ST12 UNC 1.3/4-5X15. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.3/4-5X15.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.175.1500
  • Mfr. Model # U07000.175.1500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.928 lbs

Technical Specs

  • Drive Size 1-1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 4.38"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 1.75"
  • Item Socket Head Cap Screw
  • Length 15"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 2-1/2"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/4"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Dia./Thread Size 1-3/4"-5
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list