Skip Content
CAPSCREW SOC ST12 UNC 1.3/4-5X14. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.3/4-5X14.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.175.1400
  • Mfr. Model # U07000.175.1400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.839 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1-1/4"
  • Thread Style Imperial
  • Thread Length 4.38"
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 1.75"
  • Item Socket Head Cap Screw
  • Length 14"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Head Dia. 2-1/2"
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-3/4"
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1-3/4"-5
  • Basic Material Carbon Steel
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list