CAPSCREW SOC ST12 UNC 1/2-13X8.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1/2-13X8.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0850
  • Mfr. Model # U07000.050.0850
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.536 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 3/8"
  • Thread Length 1.5"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Thread Direction Right Hand
  • Head Height 0.5"
  • Item Socket Head Cap Screw
  • Length 8-1/2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 3/4"
  • Thread Dia. 1/2"
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1/2"-13
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list