Skip Content
CAPSCREW SOC ST12 UNC 1/2-13X5.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1/2-13X5.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0525
  • Mfr. Model # U07000.050.0525
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.71 lbs

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness C37 to C45
  • Head Height 0.5"
  • Item Socket Head Cap Screw
  • Length 5-1/4"
  • Temp. Range - 20 Degrees F - 400 Degrees F
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Head Dia. 3/4"
  • Dia./Thread Size 1/2"-13
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list