Skip Content
CAPSCREW SOC ST12 UNC 1/2-13X5.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1/2-13X5.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0550
  • Mfr. Model # U07000.050.0550
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Style Partially Threaded
  • Thread Length 1.5"
  • Head Height 0.5"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Item Socket Head Cap Screw
  • Temp. Range -50? - 550? F
  • Head Dia. 3/4"
  • Min. Tensile Strength 170,000 PSI
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Length 5-1/2"
  • Basic Material Steel
  • Material Grade Class 12
  • Fastener Thread Type UNC
  • Fastener Finish Black Oxide
  • Screw Head Type Cylindrical
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list