Discontinued with Replacement
CAPSCREW SOC ST12 UNC 1/2-13X4.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC ST12 UNC 1/2-13X4.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0475
  • Mfr. Model # U07000.050.0475
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.317 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 1/2-13X4.3/4,5/PK

Web Price : $8.63 / PACKAGE

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1.5"
  • Thread Style Partially Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.5"
  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400 Degrees F
  • Head Dia. 3/4"
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 4-3/4"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASTM A574, ANSI B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list