Skip Content
CAPSCREW SOC ST12 UNC 1/2-13X4.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1/2-13X4.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0425
  • Mfr. Model # U07000.050.0425
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Drive Type Hex Socket
  • Drive Size 3/8"
  • Thread Length 1.5"
  • Thread Style Partially Threaded
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 0.5"
  • Item Socket Head Cap Screw
  • Temp. Range -20? - 400 Degrees F
  • Head Dia. 3/4"
  • Thread Dia. 1/2"
  • Min. Tensile Strength 180,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Length 4-1/4"
  • Basic Material Carbon Steel
  • Fastener Finish Black Oxide
  • Material Grade Class 12
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC
  • Screw Industry Standards ASTM A574, ANSI B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list