CAPSCREW SOC ST12 UNC 1/2-13X1.3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CAPSCREW SOC ST12 UNC 1/2-13X1.3/8

FABORY

Web Price : $166.05 per 100

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0137
  • Mfr. Model # U07000.050.0137
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.128 lbs

Product Details

Carbon steel, blank steel finish, size 1/2-13 x 1-3/8, drive type hex, drive size 3/8 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, head dia. 0.75 in, Rockwell hardness C37 to C45, meets/excee

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.5"
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Height 0.5"
  • Head Dia. 0.75"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Length 1-3/8"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list