Discontinued with Replacement
CAPSCREW SOC ST12 UNC 1/2-13X1.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 1/2-13X1.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.050.0125
  • Mfr. Model # U07000.050.0125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 936
  • Shipping Weight 0.104 lbs
Compare
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 1/2-13X1.1/4,10/PK

Web Price : $2.93 / PACKAGE

Product Details

Carbon steel, blank steel finish, size 1/2-13 x 1-1/4, drive type hex, drive size 3/8 in, thread type 13, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, head dia. 0.75 in, Rockwell hardness C37 to C45, meets/excee

Technical Specs

  • Temp. Range -50? - 550? F
  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1-1/4"
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Rockwell Hardness C37 - C45
  • Head Dia. 3/4"
  • Min. Tensile Strength 170,000 PSI
  • Head Height 1/2"
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Length 1-1/4"
  • Basic Material Steel
  • Fastener Finish Black Oxide
  • Fastener Industry Standards ASME B18.3
  • Material Grade Class 12
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list