Skip Content
CAPSCREW SOC ST12 UNC 1.1/8-7X8. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.1/8-7X8.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.112.0800
  • Mfr. Model # U07000.112.0800
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 2.465 lbs

Product Details

Carbon steel, blank steel finish, size 1-1/8-7 x 8, drive type hex, drive size 7/8 in, thread type 7, thread style imperial, thread direction right, thread length 2.81 in, head height 1.125 in, head dia. 1.688 in, Rockwell hardness C37 to C45, meets/excee

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 7/8"
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Thread Length 2.81"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Head Height 1.125"
  • Thread Direction Right Hand
  • Head Dia. 1.688"
  • Min. Tensile Strength 170,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 1-1/8"-7
  • Thread Dia. 1-1/8"
  • Length 8"
  • Vented Hole Size Not Vented
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC
  • Material Grade Class 12
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list