Skip Content
CAPSCREW SOC ST12 UNC 1.1/8-7X15. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.1/8-7X15.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.112.1500
  • Mfr. Model # U07000.112.1500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 4.098 lbs

Product Details

Carbon steel, blank steel finish, size 1-1/8-7 x 15, drive type hex, drive size 7/8 in, thread type 7, thread style imperial, thread direction right, thread length 2.81 in, head height 1.125 in, head dia. 1.688 in, Rockwell hardness C37 to C45, meets/exce

Technical Specs

  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Size 7/8"
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Thread Length 2.81"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 1.125"
  • Thread Dia. 1-1/8"
  • System of Measurement Inch
  • Min. Tensile Strength 170,000 psi
  • Head Dia. 1.688"
  • Dia./Thread Size 1-1/8"-7
  • Length 15"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list