Skip Content
CAPSCREW SOC ST12 UNC 1.1/4-7X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC ST12 UNC 1.1/4-7X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.125.0450
  • Mfr. Model # U07000.125.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 2.293 lbs

Product Details

Carbon steel, blank steel finish, size 1-1/4-7 x 4-1/2, drive type hex, drive size 7/8 in, thread type 7, thread style imperial, thread direction right, thread length 3.12 in, head height 1.25 in, head dia. 1.875 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Drive Size 7/8"
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Type Hex
  • Thread Length 3.12"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Height 1.25"
  • Head Dia. 1.875"
  • System of Measurement Inch
  • Min. Tensile Strength 180,000 psi
  • Thread Dia. 1-1/4"
  • Dia./Thread Size 1-1/4"-7
  • Material Grade Class 12
  • Basic Material Carbon Steel
  • Fastener Finish Blank Steel
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Length 4-1/2"
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list