CAPSCREW SOC ST12 UNC 1.1/4-7X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC ST12 UNC 1.1/4-7X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.125.0225
  • Mfr. Model # U07000.125.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 938
  • Shipping Weight 1.605 lbs

Product Details

Carbon steel, blank steel finish, size 1-1/4-7 x 2-1/4, drive type hex, drive size 7/8 in, thread type 7, thread style imperial, thread direction right, thread length 3.12 in, head height 1.25 in, head dia. 1.875 in, Rockwell hardness C37 to C45, meets/ex

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -58 Degrees - 302 Degrees F
  • Drive Type Hex
  • Drive Size 7/8"
  • Thread Length 3.12"
  • Thread Style Imperial
  • Rockwell Hardness C37 - C45
  • Thread Direction Right Hand
  • Head Dia. 1.875"
  • Head Height 1.25"
  • Min. Tensile Strength 170,000 psi
  • Dia./Thread Size 1-1/4"-7
  • Thread Dia. 1-1/4"
  • System of Measurement Inch
  • Length 2-1/4"
  • Basic Material Carbon Steel
  • Vented Hole Size Not Vented
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list