Discontinued with Replacement
CAPSCREW SOC ST12 UNC 1.1/2-6X10. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC ST12 UNC 1.1/2-6X10.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU07000.150.1000
  • Mfr. Model # U07000.150.1000
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.48 lbs
Suggested Replacement Product
CAPSCREW SOC ST12 UNC 1.1/2-6X10.

Web Price : $30.43 / EACH

Technical Specs

  • Drive Type Hex
  • Drive Size 1"
  • Thread Length 3.75"
  • Thread Style Imperial
  • Rockwell Hardness C37 to C45
  • Head Height 1.5"
  • Thread Direction Right Hand
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 10"
  • Head Dia. 2-1/4"
  • Basic Material Carbon Steel
  • Min. Tensile Strength 170,000 psi
  • Thread Dia. 1-1/2"
  • Vented Hole Size Not Vented
  • System of Measurement Inch
  • Dia./Thread Size 1-1/2"-6
  • Material Grade Class 12
  • Fastener Finish Blank Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list