CAPSCREW SOC SS316 UNF NO.10-32X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS316 UNF NO.10-32X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55041.019.0200
  • Mfr. Model # U55041.019.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.61 lbs

Technical Specs

  • Thread Length 0.88"
  • Drive Type Hex
  • Drive Size 5/32"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.19"
  • Item Socket Head Cap Screw
  • Length 2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Thread Dia. #10
  • Head Dia. 5/16"
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size #10-32
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 316
  • Fastener Thread Type UNF (Fine)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list