Skip Content
CAPSCREW SOC SS316 UNC NO.4-40X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS316 UNC NO.4-40X1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.011.0025
  • Mfr. Model # U55050.011.0025
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.176 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 3/32"
  • Thread Style Imperial
  • Thread Length 0.75"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.112"
  • Dia./Thread Size #4-40
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Item Socket Head Cap Screw
  • Length 1/4"
  • Head Dia. 1/4"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. #4
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Vented Hole Size Not Vented
  • Material Grade 316
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list