Discontinued with Replacement
CAPSCREW SOC SS316 UNC 5/8-11X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC SS316 UNC 5/8-11X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.062.0200
  • Mfr. Model # U55050.062.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.27 lbs
Suggested Replacement Product
CAPSCREW SOC SS316 UNC 5/8-11X2.,5/PK

Your Price: NA

Technical Specs

  • Drive Size 1/2"
  • Drive Type Hex
  • Thread Length 1.75"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.625"
  • Dia./Thread Size 5/8"-11
  • Item Socket Head Cap Screw
  • Length 2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 1"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/8"
  • System of Measurement Inch
  • Material Grade 316
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list