Skip Content
CAPSCREW SOC SS316 UNC 5/16-18X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS316 UNC 5/16-18X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.031.0200
  • Mfr. Model # U55050.031.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 2.635 lbs

Technical Specs

  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Length 1.12"
  • Thread Direction Right Hand
  • Head Height 0.312"
  • Dia./Thread Size 5/16"-18
  • Item Socket Head Cap Screw
  • Length 2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Head Dia. 7/16"
  • System of Measurement Inch
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/16"
  • Basic Material Stainless Steel
  • Material Grade 316
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Fastener Thread Type UNC
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list