Discontinued with Replacement
CAPSCREW SOC SS316 UNC 3/8-16X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC SS316 UNC 3/8-16X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.037.0150
  • Mfr. Model # U55050.037.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 0.058 lbs
Suggested Replacement Product
CAPSCREW SOC SS316 UN 3/8-16X1.1/2,25/PK

Web Price : $12.38 / PACKAGE

Technical Specs

  • Drive Size 5/16"
  • Drive Type Hex
  • Thread Length 1.25"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Dia./Thread Size 3/8"-16
  • Head Height 0.375"
  • Item Socket Head Cap Screw
  • Length 1-1/2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 3/8"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Head Dia. 9/16"
  • Vented Hole Size Not Vented
  • Material Grade 316
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list