Skip Content
CAPSCREW SOC SS316 UNC 1/4-20X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS316 UNC 1/4-20X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU55050.025.0087
  • Mfr. Model # U55050.025.0087
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 998
  • Shipping Weight 1.83 lbs

Technical Specs

  • Drive Size 3/16"
  • Drive Type Hex
  • Thread Length 1"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.25"
  • Dia./Thread Size 1/4"-20
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Item Socket Head Cap Screw
  • Length 7/8"
  • Head Dia. 3/8"
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Thread Dia. 1/4"
  • Material Grade 316
  • Vented Hole Size Not Vented
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list