Skip Content
CAPSCREW SOC SS304 UNC NO.8-32X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC NO.8-32X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.016.0050
  • Mfr. Model # U51050.016.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.66 lbs

Product Details

Stainless steel, size #8-32 x 1/2, drive type hex, drive size 9/64 in, thread type UNC, thread style imperial, thread direction right, thread length 0.88 in, head height 0.164 in, head dia. 0.27, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 9/64"
  • Drive Type Hex Socket
  • Thread Length 1/2"
  • Thread Style Fully Threaded
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 0.27"
  • Thread Dia. #8
  • Head Height 5/64"
  • System of Measurement Inch
  • Min. Tensile Strength 80,000 PSI
  • Dia./Thread Size #8-32
  • Vented Hole Size Not Vented
  • Length 1/2"
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list