CAPSCREW SOC SS304 UNC NO.4-40X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC NO.4-40X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.011.0062
  • Mfr. Model # U51050.011.0062
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.265 lbs

Product Details

Stainless steel, size #4-40 x 5/8, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 3/32"
  • Drive Type Hex
  • Thread Length 0.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.112"
  • Min. Tensile Strength 80,000 psi
  • Head Dia. 0.183"
  • Thread Dia. #4
  • Dia./Thread Size #4-40
  • System of Measurement Inch
  • Length 5/8"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 304
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Vented Hole Size Not Vented
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASME B18.3
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list