Discontinued with Replacement
CAPSCREW SOC SS304 UNC NO.4-40X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC SS304 UNC NO.4-40X1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.011.0050
  • Mfr. Model # U51050.011.0050
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UN NO.4-40X1/2,100/PK

Your Price: NA

Product Details

Stainless steel, size #4-40 x 1/2, drive type hex, drive size 3/32 in, thread type UNC, thread style imperial, thread direction right, thread length 0.75 in, head height 0.112 in, head dia. 0.183, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -65? - 300? F
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Thread Length 1/2"
  • Thread Style Fully Threaded
  • Drive Size 3/32"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.183"
  • Head Height 3/32"
  • Min. Tensile Strength 80,000 PSI
  • Thread Dia. #4
  • System of Measurement Inch
  • Dia./Thread Size #4-40
  • Vented Hole Size Not Vented
  • Length 1/2"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Material Grade 18-8
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list