CAPSCREW SOC SS304 UNC NO.3-48X3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC NO.3-48X3/16

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.009.0018
  • Mfr. Model # U51050.009.0018
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.077 lbs

Product Details

Stainless steel, size #3-48 x 3/16, drive type hex, drive size 5/64 in, thread type UNC, thread style imperial, thread direction right, thread length 0.62 in, head height 0.099 in, head dia. 0.161, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range 250 Degrees F
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Drive Size 5/64"
  • Thread Length 0.62"
  • Thread Style Imperial
  • Head Dia. 0.161"
  • Thread Direction Right Hand
  • Head Height 0.099"
  • Rockwell Hardness B80 - C32
  • Thread Dia. #3
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Dia./Thread Size #3-48
  • Length 3/16"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list