Skip Content
CAPSCREW SOC SS304 UNC NO.1-64X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC NO.1-64X3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.007.0075
  • Mfr. Model # U51050.007.0075
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.093 lbs

Technical Specs

  • Drive Size 1/16"
  • Thread Style Imperial
  • Drive Type Hex
  • Thread Length 0.62"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Dia./Thread Size #1-64
  • Head Height 0.073"
  • Head Dia. 0.125"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 3/4"
  • Thread Dia. #1
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list