CAPSCREW SOC SS304 UNC NO.1-64X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC NO.1-64X1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.007.0012
  • Mfr. Model # U51050.007.0012
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 983
  • Shipping Weight 0.015 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 1/16"
  • Thread Style Imperial
  • Thread Length 0.62"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.073"
  • Dia./Thread Size #1-64
  • Head Dia. 0.125"
  • Item Socket Head Cap Screw
  • Length 1/8"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Thread Dia. #1
  • Min. Tensile Strength 85,000 psi
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list