CAPSCREW SOC SS304 UNC 9/16-12X2. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC SS304 UNC 9/16-12X2.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.056.0200
  • Mfr. Model # U51050.056.0200
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.904 lbs

Product Details

Stainless steel, size 9/16-12 x 2, drive type hex, drive size 3/8 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head height 0.562 in, head dia. 0.844, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Drive Size 3/8"
  • Thread Length 1.5"
  • Drive Type Hex
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.562"
  • Head Dia. 0.844
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Item Socket Head Cap Screw
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Thread Dia. 9/16"
  • Dia./Thread Size 9/16"-12
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 304
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list