Discontinued with Replacement
CAPSCREW SOC SS304 UNC 7/8-9X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

CAPSCREW SOC SS304 UNC 7/8-9X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.087.0350
  • Mfr. Model # U51050.087.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 0.851 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 7/8-9X3.1/2,5/PK

Web Price : $161.72 / PACKAGE

Technical Specs

  • Thread Length 2.25"
  • Drive Type Hex
  • Drive Size 3/4"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.875"
  • Head Dia. 2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Length 3-1/2"
  • Item Socket Head Cap Screw
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Thread Dia. 7/8"
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Dia./Thread Size 7/8"-9
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list