CAPSCREW SOC SS304 UNC 7/8-9X2.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC 7/8-9X2.3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.087.0275
  • Mfr. Model # U51050.087.0275
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 3.605 lbs

Technical Specs

  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Length 2.25"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.875"
  • Head Dia. 2"
  • Length 2-3/4"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Thread Dia. 7/8"
  • Dia./Thread Size 7/8"-9
  • Basic Material Stainless Steel
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list