Skip Content
CAPSCREW SOC SS304 UNC 5/8-11X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 5/8-11X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.062.0600
  • Mfr. Model # U51050.062.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 2.93 lbs

Technical Specs

  • Drive Size 1/2"
  • Drive Type Hex
  • Thread Length 1.75"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 to C32
  • Head Height 0.625"
  • Head Dia. 0.938"
  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Length 6"
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 5/8"
  • Basic Material Stainless Steel
  • System of Measurement Inch
  • Dia./Thread Size 5/8"-11
  • Fastener Finish Plain
  • Material Grade 304
  • Vented Hole Size Not Vented
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list