CAPSCREW SOC SS304 UNC 5/16-18X3. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC 5/16-18X3.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.031.0300
  • Mfr. Model # U51050.031.0300
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 0.07 lbs

Product Details

Stainless steel, size 5/16-18 x 3, drive type hex, drive size 1/4 in, thread type UNC, thread style imperial, thread direction right, thread length 1.12 in, head height 0.312 in, head dia. 0.469, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50? - 550? F
  • Item Socket Head Cap Screw
  • Drive Type Hex Socket
  • Drive Size 1/4"
  • Thread Style Partially Threaded
  • Thread Length 1-1/8"
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 7/16"
  • Head Height 5/16"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Length 3"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Industry Standards ASME B18.3
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list