Skip Content
CAPSCREW SOC SS304 UNC 5/16-18X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 5/16-18X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.031.0037
  • Mfr. Model # U51050.031.0037
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.85 lbs

Product Details

Stainless steel, size 5/16-18 x 3/8, drive type hex, drive size 1/4 in, thread type UNC, thread style imperial, thread direction right, thread length 1.12 in, head height 0.312 in, head dia. 0.469, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 1/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.12"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.469"
  • Head Height 0.312"
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 5/16"
  • Dia./Thread Size 5/16"-18
  • System of Measurement Inch
  • Length 3/8"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Fastener Finish Plain
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list