Skip Content
CAPSCREW SOC SS304 UNC 3/8-16X5. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 3/8-16X5.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.037.0500
  • Mfr. Model # U51050.037.0500
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.984 lbs

Product Details

Stainless steel, size 3/8-16 x 5, drive type hex, drive size 5/16 in, thread type UNC, thread style imperial, thread direction right, thread length 1.25 in, head height 0.375 in, head dia. 0.562, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Drive Size 5/16"
  • Item Socket Head Cap Screw
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 1.25"
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Height 0.375"
  • Head Dia. 0.562"
  • Thread Dia. 3/8"
  • Min. Tensile Strength 85,000 psi
  • System of Measurement Inch
  • Dia./Thread Size 3/8"-16
  • Length 5"
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list