close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Technical Specs
- Drive Size 5/8"
- Drive Type Hex
- Thread Style Imperial
- Thread Length 2"
- Rockwell Hardness B80 to C32
- Thread Direction Right Hand
- Head Height 0.75"
- Head Dia. 1.125"
- Item Socket Head Cap Screw
- Length 7"
- Temp. Range - 50 Degrees F - 550 Degrees F
- Min. Tensile Strength 85,000 psi
- Thread Dia. 3/4"
- System of Measurement Inch
- Basic Material Stainless Steel
- Dia./Thread Size 3/4"-10
- Vented Hole Size Not Vented
- Material Grade 304
- Fastener Finish Plain
- Fastener Industry Standards ASME B18.3
- Fastener Thread Type UNC (Coarse)
- Screw Head Type Cylindrical
- Screw Style Socket Head Cap Screw
Compliance and Restrictions
-
None