CAPSCREW SOC SS304 UNC 3/4-10X1.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC 3/4-10X1.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.075.0150
  • Mfr. Model # U51050.075.0150
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.755 lbs

Product Details

Stainless steel, size 3/4-10 x 1-1/2, drive type hex, drive size 5/8 in, thread type UNC, thread style imperial, thread direction right, thread length 2 in, head height 0.75 in, head dia. 1.125, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65 Degrees - 300 Degrees F
  • Drive Size 5/8"
  • Drive Type Hex
  • Thread Length 2"
  • Thread Style Imperial
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 1.125"
  • Head Height 0.75"
  • Min. Tensile Strength 80,000 psi
  • Thread Dia. 3/4"
  • System of Measurement Inch
  • Dia./Thread Size 3/4"-10
  • Length 1-1/2"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Fastener Industry Standards ASME B18.3
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list