Skip Content
CAPSCREW SOC SS304 UNC 1.-8X4.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 1.-8X4.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.100.0450
  • Mfr. Model # U51050.100.0450
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 7.02 lbs

Technical Specs

  • Drive Type Hex
  • Drive Size 3/4"
  • Thread Length 2.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Head Height 1"
  • Rockwell Hardness B80 to C32
  • Head Dia. 2.125"
  • Length 4-1/2"
  • Item Socket Head Cap Screw
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 1"
  • System of Measurement Inch
  • Material Grade 304
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1"-8
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical
  • Screw Industry Standards ASME B18.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list