Skip Content
CAPSCREW SOC SS304 UNC 1.-8X3.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 1.-8X3.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.100.0350
  • Mfr. Model # U51050.100.0350
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 5.91 lbs

Technical Specs

  • Drive Size 3/4"
  • Drive Type Hex
  • Thread Style Imperial
  • Thread Length 2.5"
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 1"
  • Head Dia. 2.125"
  • Item Socket Head Cap Screw
  • Length 3-1/2"
  • Temp. Range - 58 Degrees F - 302 Degrees F
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 1"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1"-8
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNC
  • Vented Hole Size Not Vented
  • Screw Style Socket Head Cap Screw
  • Screw Industry Standards ASME B18.3
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list