Discontinued with Replacement
CAPSCREW SOC SS304 UNC 1/2-13X7.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CAPSCREW SOC SS304 UNC 1/2-13X7.1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.050.0750
  • Mfr. Model # U51050.050.0750
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 0.462 lbs
Suggested Replacement Product
CAPSCREW SOC SS304 UNC 1/2-13X7.1/2,5/PK

Your Price : NA PACKAGE

Technical Specs

  • Drive Size 3/8"
  • Thread Length 1.5"
  • Thread Style Imperial
  • Drive Type Hex
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.5"
  • Head Dia. 0.75"
  • Item Socket Head Cap Screw
  • Length 7-1/2"
  • Temp. Range - 50 Degrees F - 550 Degrees F
  • Min. Tensile Strength 85,000 psi
  • Thread Dia. 1/2"
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Material Grade 304
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Screw Head Type Cylindrical
  • Fastener Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list