Skip Content
CAPSCREW SOC SS304 UNC 1/2-13X6. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 1/2-13X6.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.050.0600
  • Mfr. Model # U51050.050.0600
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.905 lbs

Technical Specs

  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Rockwell Hardness B80 to C32
  • Thread Direction Right Hand
  • Head Height 0.5"
  • Head Dia. 0.75"
  • Item Socket Head Cap Screw
  • Length 6"
  • Temp. Range -65 Degrees F - 300 Degrees F
  • Thread Dia. 1/2"
  • Min. Tensile Strength 80,000 psi
  • System of Measurement Inch
  • Vented Hole Size Not Vented
  • Dia./Thread Size 1/2"-13
  • Fastener Finish Plain
  • Material Grade 304
  • Basic Material Stainless Steel
  • Fastener Thread Type UNC
  • Screw Industry Standards ASME B18.3
  • Screw Style Socket Head Cap Screw
  • Screw Head Type Cylindrical

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list