CAPSCREW SOC SS304 UNC 1/2-13X4. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAPSCREW SOC SS304 UNC 1/2-13X4.

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.050.0400
  • Mfr. Model # U51050.050.0400
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.365 lbs

Product Details

Stainless steel, size 1/2-13 x 4, drive type hex, drive size 3/8 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, head dia. 0.75, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Item Socket Head Cap Screw
  • Temp. Range -65? - 300? F
  • Drive Size 3/8"
  • Drive Type Hex Socket
  • Thread Length 1-1/2"
  • Thread Style Partially Threaded
  • Rockwell Hardness B80 - C32
  • Thread Direction Right Hand
  • Head Dia. 3/4"
  • Min. Tensile Strength 80,000 psi
  • Head Height 1/2"
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Dia./Thread Size 1/2"-13
  • Vented Hole Size Not Vented
  • Length 4"
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Type UNC (Coarse)
  • Material Grade 18-8
  • Screw Style Socket Head Cap Screw
  • Fastener Industry Standards ANSI/ASME B18.3
  • Screw Head Type Cylindrical
  • Class 3A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list