Skip Content
CAPSCREW SOC SS304 UNC 1/2-13X2.1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CAPSCREW SOC SS304 UNC 1/2-13X2.1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU51050.050.0225
  • Mfr. Model # U51050.050.0225
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 984
  • Shipping Weight 1.753 lbs

Product Details

Stainless steel, size 1/2-13 x 2-1/4, drive type hex, drive size 3/8 in, thread type UNC, thread style imperial, thread direction right, thread length 1.5 in, head height 0.5 in, head dia. 0.75, Rockwell hardness B80 to C32, meets/exceeds ASME B18.3.

Technical Specs

  • Temp. Range -50 Degrees - 550 Degrees F
  • Item Socket Head Cap Screw
  • Drive Size 3/8"
  • Drive Type Hex
  • Thread Length 1.5"
  • Thread Style Imperial
  • Thread Direction Right Hand
  • Rockwell Hardness B80 - C32
  • Head Dia. 0.75"
  • Head Height 0.5"
  • Min. Tensile Strength 85,000 psi
  • Dia./Thread Size 1/2"-13
  • System of Measurement Inch
  • Thread Dia. 1/2"
  • Length 2-1/4"
  • Basic Material Stainless Steel
  • Vented Hole Size Not Vented
  • Fastener Finish Plain
  • Material Grade 304
  • Screw Industry Standards ASME B18.3
  • Fastener Thread Type UNC
  • Screw Head Type Cylindrical
  • Screw Style Socket Head Cap Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list